Welcome to Würth Cambodia For trade customers only
Twist drill bit HSCo DIN 338 type RN oxide

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo DIN 338 type RN oxide

The precise high-performance drill for processing stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general broader applications in steel with strength up to 1,000 N/mm² and in cast iron.

See product details

Available in 41 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 023 885171

Prices for customers after login

Rapid drilling with perfect chip removal


Large chipping spaces and small core



Ideal for producing core drill holes


Highly precise tip grinding for precise drilling

Notice
  • The dia. 13.0 mm drill shank has been reduced to dia. 12.7 mm.

  • Also recommended for use in conventional steel where a longer service life than that of uncoated HSS drill bits is a priority.