Welcome to Würth Cambodia For trade customers only
Twist drill bit assortment HSCO DIN 338 type RN Oxide

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCO DIN 338 type RN Oxide

25 pieces. Precise high-performance drill bit for machining stainless steel (such as V2A, V4A), heat-resistant steels and titanium. Also suitable for general, broad applications in steel up 1000 N/mm² strength, as well as in cast iron.
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
Rapid drilling with perfect chip removal


Large chip spaces and small core



Ideal for core drill holes


Very precise point geometry for accurate drill holes

Notice
  • The Ø 13.0 mm drill shank has been reduced to Ø 12.7 mm.

  • Also recommended for use in conventional steel in cases where priority is given to a longer service life than provided by uncoated HSS drills.

  • See overview tables for drill bit/material assignments