Welcome to Würth Cambodia For trade customers only
Vehicle battery charger

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle battery charger

Very powerful battery charger with Active Inverter Technology. Professional Power 12 V - 70 A

See product details

Available in 1 version
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
High-performance battery quick charger with active inverter technology


Suitable for use in workshops for passenger cars, trucks, buses, motorcycles, emergency vehicles, construction vehicles and agricultural vehicles. Suitable for all common battery types (conventional lead-acid, lead-calcium/silver fleece batteries (AGM, MF) as well as maintenance-free lead-gel batteries) and there is no need to disconnect the battery from the vehicle power supply.



LCD


Simple user guidance display and maximum operating safety. All functions and charging data can be easily configured on and read off the display with full clarity.



Robust metal housing with rubber edge protection


Very stable and protected against paint damage.



Power supply mode


Guarantees an external power supply without support from the battery.



Diagnostics and software updates


During diagnostics and software updates, the buffer mode supplies the parallel consumers with energy. The battery charger delivers a current of up to 70 A for this purpose.



USB connection


For updating the battery charger software, enabling continuous and future-proof use.



Safeguards:


  • Electronic reverse polarity protection

  • Thermal overload protection

  • Safety cut-out

  • Electronic safety

  • Short-circuit protection
Notice

Recommended charging technology and used by well-known automotive manufacturers: Porsche, Mercedes-Benz (cars), Hyundai, Opel/GM, Renault (cars), Jaguar, Land Rover