Workshop trolley Flexible 4 equipped for vehicle preparation
For detailed information, other images and documents, please select individual articles from the following table.
Workshop trolley Flexible 4 equipped for vehicle preparation
136 pieces. Versatile workshop trolley with aluminium frame construction and worktop made from sheet steel and ribbed rubber
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely sturdy aluminium frame construction
(Ideal for easily attaching additional accessories such as pane holder, compressed air distributor etc.)
- Fibre glass-reinforced plastic for maximum quality
- External dimensions incl. handle (W x D x H): 610 x 410 x 870 mm
- Total load: 300 kg
- Working height: 730 mm–955 mm
- Ball bearing-mounted fully extending drawers, load capacity up to 45 kg
- Drawer dimensions suitable for tool assortments in foam inserts
- Rubber wheels, steering wheels ∅ 125 mm (two with locking brake), running wheels ∅ 125 mm
- Optimum storage of tools, chemical containers, consumables etc.
- Ribbed rubber and sheet steel worktop
- Wide range of accessories
- Sidewalls with square perforation for accessories from perforated plate range
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!