Workshop trolley WE7 plus equipment
For detailed information, other images and documents, please select individual articles from the following table.
Workshop trolley WE7 plus equipment
166 pieces. Sturdy, spacious workshop trolley with numerous practical details
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Tough steel plate design
- External dimensions incl. handle (W x D x H): 758 x 450 x 1017 mm
- Total load capacity: 500 kg
- Powder-coated: Unit in RAL 3020, drawers in RAL 9011 (graphite black)
- Ball bearing-mounted fully extending drawers, load capacity up to 35 kg
- Drawer dimensions suitable for tool assortments in foam inserts
- Robust side handle
- Rubber wheels, steering wheels ∅ 120 mm (one with locking brake), running wheels ∅ 120 mm
- Wide range of accessories
- Sidewalls with square perforations for accessories from perforated plate range
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locking prevent unintentional opening of drawers while moving
Contents of drawer 1 (29 pieces):
- Striking tools, 14 pieces (item no. 0965900701)
- Set of pliers, 4 pieces (item no. 0965900600)
- Double open-end wrench set, metric, 8 pieces (item no. 0965900404)
- Empty compartment, 168 x 58 mm, 3 pieces (item no. 0955900951)
Contents of drawer 2 (32 pieces):
- Combination wrench set, metric, 17 pieces, ring 15° offset (item no. 0965900401)
- Double-end box wrench set, metric, 12 pieces, deep depressed centre (item no. 0965900405)
- Empty compartment, 168 x 58 mm, 3 pieces (item no. 0955900951)
Contents of drawer 3 (30 pieces):
- Screwdriver set, TX, 7 pieces (item no. 0965900502)
- Screwdriver set, automotive and metalwork, 8 pieces (item no. 0965900501)
- 1/2-inch socket wrench set, 11 pieces (item no. 0965900204)
- Empty compartment, 168 x 58 mm, 3 pieces (item no. 0955900951)
- Empty compartment, 310 x 80 mm (item no. 0955900952)
Contents of drawer 4 (75 pieces):
- 1/2-inch and 1/4-inch socket wrench assortment, large, 55 pieces (item no. 0965900901)
- 1/2-inch socket wrench assortment for TX socket/head, 17 pieces (item no. 0965900201)
- Empty compartment, 168 x 58 mm, 3 pieces (item no. 0955900951)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!