pias self-drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated
For detailed information, other images and documents, please select individual articles from the following table.
pias self-drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated
For attaching steel profiles to steel substructures ≤ 5 mm
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Reduces installation time by at least 50 % thanks to the drill tip and enables drilling without centre-punching, thread forming and fastening, all in one step
- Suitable for component combinations tI/tII in accordance with ETA-10/0184, steel/steel for dia. 4.2 mm and 6.3 mm
Notice
- A suitable drill/driver (e.g. cordless drill/driver with depth stop) must be used with self-drilling screws
- The use of impact drivers is not permitted
- Self-drilling screws must be inserted perpendicular to the surface of the component
Zinc plated self-drilling screws must only be used where permanent dampness is not expected - condensation is not considered permanent dampness (corrosion category ≤ C2 in accordance with DIN EN ISO 12944-2). For fasteners with technical approval, the approval, and in particular Part 2 "Special regulations", must always be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!