Windshield wipers Flatblade-multi
WSCRNWPR-CAR-FLATBLADE-L425MM
Art.-no. 0848031425
EAN 4045989678389
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Variable applications thanks to symmetrical spoiler
Innovative multi-adapter system
- Premounted universal adapter with hook cover
- Exchange of standard frame wiper blades for the latest wiper technology
- Additional adapters for original flat blade technology included
- Coverage of the most important OE wiper arms or new generation vehicles
Coverage of the most common wiper arm types or vehicles.
Coverage of both new and old generation of vehicles with one article
Lean, individually packed product range
- Constantly current coverage of vehicles due to customizable lengths
- No tiresome searches for the right wiper blade set
Practical, individual blister packaging with Euro perforation
- Attractive presentation of goods in sales room possible
- Low stocking costs
- Self-explanatory packaging due to mounting instructions on back
Profile edge protection
Protects graphite coating of rubber profile in the packaging
Wiper lip with graphite coating
- Extremely smooth-running
- UV and ozone-resistant
- High operating temperature range
Notice
1x Windshield Wiper Flatblade-Multi with profile edge protection, including pre-mounted multi-adapter for hook attachment and included OE adapters for the most common new generation vehicle types.
Product information
Datasheets(X)
Length | 425 mm |
Length in inches | 17 in |