Workshop trolley Flexible 4 equipped for vehicle preparation
Workshop trolley Flexible4 vehicle preparation
WRKSHPTRLY-AUTOMOBILEPREPARATION-SET
Art.-no. 0962606001
EAN 4046778981611
Register now and access more than 125,000 products
Extremely sturdy aluminium frame construction
(Ideal for easily attaching additional accessories such as pane holder, compressed air distributor etc.)
- Fibre glass-reinforced plastic for maximum quality
- External dimensions incl. handle (W x D x H): 610 x 410 x 870 mm
- Total load: 300 kg
- Working height: 730 mm–955 mm
- Ball bearing-mounted fully extending drawers, load capacity up to 45 kg
- Drawer dimensions suitable for tool assortments in foam inserts
- Rubber wheels, steering wheels ∅ 125 mm (two with locking brake), running wheels ∅ 125 mm
- Optimum storage of tools, chemical containers, consumables etc.
- Ribbed rubber and sheet steel worktop
- Wide range of accessories
- Sidewalls with square perforation for accessories from perforated plate range
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
Datasheets(X)
POLPUK-ORANGE-SOFT-D130X50MM
POLPUK-BLACK-(EXTRA-SOFT)-D130X50MM
POLPAD-WAVE-D135
POLPAD-CLAY-BLACK-D150MM
CLNSPNG-HALFROUND-188X80MM
RIMCLNR-ALU-CANISTER-5LTR
GLSCLNR-SPRAYBOTTLE-ECO-500ML
MUDABSORB-CAR-100G-BAG
WHLBRSH-70X170MM
CLNBRSH-F.POLDISC-L250MM
PUMPSPRBTL-WHEELCLEANER-EMPTY-1LT
PMPSPRBTL-BMF-CLEANER-EMPTY-1LTR
PNTSEAL-5LTR
LEATHCARECOMPD-SOLVENTFREE-500ML
ENGCLNR-ENGINEWASH-5LTR
GRAFTREM-(GRAFFITI-EX)-INSIDE-500ML
DEODOR-500ML
POL-(COMBI-PLUS)-P55-1KG
PNTSEAL-POLYMER-SURFACEPROT-500ML
INSREM-CANISTER-5LTR
CLNR-VEH-IN-(ACTIVE-CLEAN)-500ML
RIMCLNR-PREMIUM-5LTR
PLACARECOMPD-1000ML
PLACARE-VINYL-5LTR
CLNPAP-ROLL-2PLIES-22CM-2350SHT-TEARING
LREFUSBG-W.PULLTIE-F.CLNPAP-700X1000MM
WRKSHPTRLY-F4
HOLD-F.PUMPSPR
PAPROLLHOLD-F.WRKSHPTRLY-LNG
HOLD-(F.REFBG-WRKSHPTRLY)
PRTIONELMNT-F.DRWR-SHRT-70MM
PRTIONELMNT-F.DRWR-LNG-70MM
PRTIONELMNT-F.DRWR-SHRT-150MM
PRTIONELMNT-F.DRWR-LNG-150MM
PERFSHT-(F.REARWL-WRKSHPTRLY)-H990MM
CLNSPNG-COMBI
POLPAD-GREEN-(EXTRA-HARD)-D145X25MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units